Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 3mmx3mm

  • Mfr # PSMR13-3-3-SS

  • Zoro # G8422592


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Stainless Steel
Outside Dia.
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR13-3-3-SS
Zoro #
G8422592
UPC #
634529050095
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
12.7 mm
Overall Length
19.1 mm
Outside Dia. (mm)
12.7 mm
Outside Dia. (In.)
0.5
Length through Bore (In.)
0.265
Clearance Dia. (mm)
22.2
Length through Bore (mm)
6.73
Screw Size
M2
Screw Size (mm)
M2
Overall Length (mm)
19.1
Overall Length (In.)
0.75
Size
PSMR13
Length through Bore
6.73 mm
Clearance Dia. (In.)
0.875 in
Screw Thread Size
M2
Bore Diameter 2
3 mm
Length Through Bore 2
9 mm
Length Through Bore 1
9 mm
Bore Diameter 1
3 mm
Different Bore Sizes
No
Coupling Outside Diameter
12.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Screw Type
Set Screw
Rated Torque
11 in-lb
Min. Bore (mm)
3
Style
4-Beam Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (mm)
3 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.368
Max. Temp.
350 Degrees F
Material
Stainless Steel
Torque (In.-Lbs.)
11
Max. Axial Misalignment (In.)
+/-0.005
Setscrew Location
2 (120 Degrees )
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
0.62 N-m
Axial Motion
0.13 mm
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
0.31 N-m/Deg
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
0.31 N-m
Coupling Material Grade
303
Zero Backlash
Yes
Parallel Misalignment
0.2 mm
Number of Beams
4
Shaft Locking Type
Set Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Bore Type
Round
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Series
PSMR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Included Screws
(2) Set Screw
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
0.21 N-m
Moment of Inertia
0.000000351 kgf/m sq
Maximum Torque
1.24 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 12.7 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.24 N-m, Axial Motion 0.13 mm, Overall Length 19.1 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.