Zoro Homepage

Coupling, 4 Beam Set Screw, 4mmx4mm

  • Mfr # MWS15-4-4-SS

  • Zoro # G8441072


product price: $72.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
4mm x 4mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-4-4-SS
Zoro #
G8441072
UPC #
634529056011
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 4mm
Outside Dia.
15 mm
Overall Length
20 mm
Size
MWS15
Overall Length (In.)
0.787
Length through Bore (mm)
9.41
Clearance Dia. (In.)
0.984 in
Length through Bore (In.)
0.37
Screw Size (mm)
M3
Clearance Dia. (mm)
25
Outside Dia. (mm)
15
Outside Dia. (In.)
0.591
Screw Size
M3
Overall Length (mm)
20
Length through Bore
9.41 mm
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
15 mm
Bore Diameter 2
4 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Different Bore Sizes
No
Bore Diameter 1
4 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.45 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.