Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx3mm

  • Mfr # MWS15-5-3-A

  • Zoro # G8102823


product price: $33.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-5-3-A
Zoro #
G8102823
UPC #
634529056042
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
15 mm
Overall Length
20 mm
Outside Dia. (In.)
0.591
Overall Length (In.)
0.787
Clearance Dia. (In.)
0.984 in
Length through Bore (mm)
9.41
Screw Size
M3
Overall Length (mm)
20
Length through Bore
9.41 mm
Length through Bore (In.)
0.37
Screw Size (mm)
M3
Clearance Dia. (mm)
25
Size
MWS15
Outside Dia. (mm)
15
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Bore Diameter 1
5 mm
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
15 mm
Bore Diameter 2
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
3
Screw Type
Set Screw
Max. RPM
6,000 RPM
Setscrew Location
2 (120 Degrees )
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.008
Item - Motion Control Couplings
Motion Control Coupling
Style
4-Beam Set Screw
Torque (In.-Lbs.)
7
Rated Torque
7 in-lb
Max. Bore (mm)
5 mm
Material
Aluminum
Max. Parallel Misalignment (In.)
0.005 in
Torsional Stiffness (Deg./In.-Lbs.)
0.589
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Bore Type
Round
Features
Balanced Design for Reduced Vibration
Maximum Operating Temperature
107 Degrees C
Fastener Tightening Torque
0.92 N-m
Dynamic Torque Reversing
0.2 N-m
Number of Beams
4
Moment of Inertia
0.000000293 kgf/m sq
Number of Locking Screws
4
Maximum Torque
0.81 N-m
Series
MWS
Coupling Material Grade
7075
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
0.41 N-m
Coupling Material
Aluminum
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.12 mm
Included Screws
(4) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
0.19 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.