Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # MWS15-5-5-SS

  • Zoro # G8235762


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS15-5-5-SS
Zoro #
G8235762
UPC #
634529056110
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15 mm
Overall Length
20 mm
Overall Length (mm)
20
Screw Size (mm)
M3
Length through Bore
9.41 mm
Overall Length (In.)
0.787
Length through Bore (In.)
0.37
Clearance Dia. (mm)
25
Screw Size
M3
Clearance Dia. (In.)
0.984 in
Outside Dia. (In.)
0.591
Outside Dia. (mm)
15
Size
MWS15
Length through Bore (mm)
9.41
Bore Diameter 1
5 mm
Bore Diameter 2
5 mm
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Coupling Outside Diameter
15 mm
Length Through Bore 1
9.6 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. RPM
6,000 RPM
Style
4-Beam Set Screw
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Rated Torque
11 in-lb
Min. Bore (mm)
5
Max. Parallel Misalignment (In.)
0.008 in
Max. Bore (mm)
5 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.005
Torque (In.-Lbs.)
11
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.285
Max. Temp. Range (F)
350 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Stainless Steel
Number of Beams
4
Bore Type
Round
Number of Locking Screws
4
Full Bearing Support Required
Yes
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
0.6 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
0.4 N-m/Deg
Axial Motion
0.12 mm
Series
MWS
Coupling Material Finish
Bright
Fastener Tightening Torque
0.92 N-m
Parallel Misalignment
0.2 mm
Dynamic Torque Reversing
0.3 N-m
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration
Included Screws
(4) Set Screw
Maximum Operating Temperature
176 Degrees C
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Moment of Inertia
0.000000731 kgf/m sq
Screw Material Finish
Black Oxide
Maximum Torque
1.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.2 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.