Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 5mmx5mm

  • Mfr # PSMR22-5-5-SS

  • Zoro # G8319184


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-5-5-SS
Zoro #
G8319184
UPC #
634529050262
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Clearance Dia. (mm)
28.6
Length through Bore
11.43 mm
Size
PSMR22
Clearance Dia. (In.)
1.125 in
Length through Bore (mm)
11.43
Overall Length (In.)
1.063
Outside Dia. (mm)
22.2 mm
Overall Length (mm)
27
Length through Bore (In.)
0.45
Outside Dia. (In.)
0.875
Screw Size (mm)
M4
Screw Size
M4
Bore Diameter 1
5 mm
Screw Thread Size
M4
Different Bore Sizes
No
Length Through Bore 2
12.7 mm
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
5 mm
Length Through Bore 1
12.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Rated Torque
27 in-lb
Max. Axial Misalignment (In.)
+/-0.005
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Style
4-Beam Set Screw
Torque (In.-Lbs.)
27
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
5 mm
Material
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
5
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.092
Screw Type
Set Screw
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Axial Motion
0.13 mm
Full Bearing Support Required
Yes
Series
PSMR
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Set Screw
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Bore Type
Round
Included Screws
(4) Set Screw
Number of Locking Screws
4
Fastener Tightening Torque
1.76 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Dynamic Torque Reversing
0.76 N-m
Maximum Torque
3.05 N-m
Coupling Material
Stainless Steel
Zero Backlash
Yes
Torsional Stiffness
1.23 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Number of Beams
4
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Moment of Inertia
0.000004594 kgf/m sq
Dynamic Torque Non-Reversing
1.53 N-m
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.05 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.23 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.