Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx5mm

  • Mfr # MWS20-6-5-A

  • Zoro # G8288786


product price: $40.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-6-5-A
Zoro #
G8288786
UPC #
634529056288
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
20 mm
Overall Length
20 mm
Overall Length (In.)
0.787
Outside Dia. (In.)
0.787
Length through Bore (In.)
0.368
Size
MWS20
Clearance Dia. (In.)
1.181 in
Screw Size
M3
Length through Bore
9.34 mm
Outside Dia. (mm)
20
Screw Size (mm)
M3
Length through Bore (mm)
9.34
Clearance Dia. (mm)
30
Overall Length (mm)
20
Different Bore Sizes
Yes
Screw Thread Size
M3
Length Through Bore 2
9.6 mm
Bore Diameter 1
6 mm
Bore Diameter 2
5 mm
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
20 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
4-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp. Range (F)
225 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.28
Max. Bore (mm)
6 mm
Material
Aluminum
Rated Torque
10 in-lb
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
10
Max. Parallel Misalignment (In.)
0.005 in
Screw Type
Set Screw
Max. RPM
6,000 RPM
Min. Bore (mm)
5
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
0.58 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
0.92 N-m
Maximum Torque
1.15 N-m
Torsional Stiffness
0.4 N-m/Deg
For Misalignment Type
Angular, Axial, Parallel
Bore Type
Round
Zero Backlash
Yes
Series
MWS
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
0.29 N-m
Parallel Misalignment
0.2 mm
Number of Beams
4
Included Screws
(4) Set Screw
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Axial Motion
0.12 mm
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Moment of Inertia
0.000001053 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.