Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # MWS20-6-6-A

  • Zoro # G8070921


product price: $45.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS20-6-6-A
Zoro #
G8070921
UPC #
634529056301
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
20 mm
Overall Length
20 mm
Size
MWS20
Outside Dia. (mm)
20
Clearance Dia. (mm)
30
Overall Length (mm)
20
Screw Size (mm)
M3
Clearance Dia. (In.)
1.181 in
Overall Length (In.)
0.787
Screw Size
M3
Length through Bore
9.34 mm
Outside Dia. (In.)
0.787
Length through Bore (mm)
9.34
Length through Bore (In.)
0.368
Different Bore Sizes
No
Screw Thread Size
M3
Bore Diameter 1
6 mm
Bore Diameter 2
6 mm
Length Through Bore 1
9.6 mm
Coupling Outside Diameter
20 mm
Length Through Bore 2
9.6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.28
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.008
Max. Temp. Range (F)
225 Degrees
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
10
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Bore (mm)
6 mm
Rated Torque
10 in-lb
Min. Bore (mm)
6
Setscrew Location
2 (120 Degrees )
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.005 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
4
Bore Type
Round
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Features
Balanced Design for Reduced Vibration
Dynamic Torque Non-Reversing
0.58 N-m
Maximum Torque
1.15 N-m
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
0.29 N-m
Torsional Stiffness
0.4 N-m/Deg
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
4
Maximum Speed
6,000 RPM
Axial Motion
0.12 mm
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Fastener Tightening Torque
0.92 N-m
Moment of Inertia
0.000001053 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.2 mm
Included Screws
(4) Set Screw
Series
MWS
Shaft Locking Type
Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.15 N-m, Axial Motion 0.12 mm, Overall Length 20 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.