Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 6mmx6mm

  • Mfr # PSMR22-6-6-SS

  • Zoro # G8262615


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
6mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR22-6-6-SS
Zoro #
G8262615
UPC #
634529050286
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
22.2 mm
Overall Length
27 mm
Screw Size
M4
Size
PSMR22
Outside Dia. (In.)
0.875
Outside Dia. (mm)
22.2 mm
Overall Length (In.)
1.063
Length through Bore
11.43 mm
Length through Bore (In.)
0.45
Length through Bore (mm)
11.43
Clearance Dia. (In.)
1.125 in
Clearance Dia. (mm)
28.6
Screw Size (mm)
M4
Overall Length (mm)
27
Bore Diameter 1
6 mm
Coupling Outside Diameter
22.2 mm
Bore Diameter 2
6 mm
Length Through Bore 1
12.7 mm
Screw Thread Size
M4
Length Through Bore 2
12.7 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Rated Torque
24 in-lb
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Max. Bore (mm)
6 mm
Torque (In.-Lbs.)
24
Torsional Stiffness (Deg./In.-Lbs.)
0.107
Screw Type
Set Screw
Style
4-Beam Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Coupling Material
Stainless Steel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Locking Screws
4
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Torsional Stiffness
1.05 N-m/Deg
Series
PSMR
Coupling Material Grade
303
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.13 mm
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
4
Maximum Speed
6,000 RPM
Fastener Tightening Torque
1.76 N-m
Dynamic Torque Non-Reversing
1.36 N-m
Maximum Torque
2.71 N-m
Parallel Misalignment
0.2 mm
Zero Backlash
Yes
Moment of Inertia
0.000004594 kgf/m sq
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Bore Type
Round
Coupling Material Finish
Bright
Dynamic Torque Reversing
0.68 N-m
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.71 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.05 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 12.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.