Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 7mmx6mm

  • Mfr # PSMR25-7-6-SS

  • Zoro # G7949365


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR25-7-6-SS
Zoro #
G7949365
UPC #
634529050361
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Outside Dia. (mm)
25.4 mm
Size
PSMR25
Clearance Dia. (In.)
1.25 in
Length through Bore (In.)
0.545
Clearance Dia. (mm)
31.8
Screw Size
M4
Overall Length (mm)
31.8
Outside Dia. (In.)
1
Length through Bore
13.84 mm
Length through Bore (mm)
13.84
Screw Size (mm)
M4
Overall Length (In.)
1.25
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
14.7 mm
Screw Thread Size
M4
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Length Through Bore 1
14.7 mm
Bore Diameter 1
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
44
Max. Bore (mm)
7 mm
Rated Torque
44 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
6
Style
4-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Moment of Inertia
0.000009275 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Fastener Tightening Torque
1.76 N-m
Series
PSMR
Maximum Speed
6,000 RPM
Bore Type
Round
Coupling Material Finish
Bright
Torsional Stiffness
1.2 N-m/Deg
Dynamic Torque Reversing
1.24 N-m
Coupling Material
Stainless Steel
Maximum Torque
4.97 N-m
Dynamic Torque Non-Reversing
2.49 N-m
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Full Bearing Support Required
Yes
Axial Motion
0.25 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.97 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.