Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 7mmx6mm

  • Mfr # PSMR32-7-6-A

  • Zoro # G8471443


product price: $56.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
7mm x 6mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR32-7-6-A
Zoro #
G8471443
UPC #
634529033722
Country of Origin
United States

Dimensions

Bore Dia.
7mm x 6mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Screw Size (mm)
M6
Size
PSMR32
Screw Size
M6
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.25
Clearance Dia. (mm)
31.8
Overall Length (In.)
1.5
Clearance Dia. (In.)
1.25 in
Length through Bore
17.02 mm
Length through Bore (mm)
17.02
Outside Dia. (mm)
31.8 mm
Overall Length (mm)
38.1
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M6
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Bore Diameter 1
7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
7 mm
Setscrew Location
2 (120 Degrees )
Max. Parallel Misalignment (In.)
0.015 in
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
64 in-lb
Max. RPM
6,000 RPM
Min. Bore (mm)
6
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Set Screw
Torque (In.-Lbs.)
64
Torsional Stiffness (Deg./In.-Lbs.)
0.06
Style
4-Beam Set Screw
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Bore Type
Round
Number of Beams
4
Maximum Speed
6,000 RPM
Torsional Stiffness
1.89 N-m/Deg
Axial Motion
0.25 mm
Zero Backlash
Yes
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
1.81 N-m
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000009948 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Maximum Torque
7.23 N-m
Number of Locking Screws
4
Series
PSMR
Dynamic Torque Non-Reversing
3.62 N-m
For Misalignment Type
Angular, Axial, Parallel
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Fastener Tightening Torque
7.2 N-m
Included Screws
(4) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.23 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.