Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, 8mmx8mm

  • Mfr # MWS30-8-8-SS

  • Zoro # G8007544


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
8mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-8-8-SS
Zoro #
G8007544
UPC #
634529056806
Country of Origin
United States

Dimensions

Bore Dia.
8mm x 8mm
Outside Dia.
30 mm
Overall Length
30 mm
Length through Bore (In.)
0.537
Overall Length (In.)
1.181
Clearance Dia. (mm)
30
Screw Size
M5
Screw Size (mm)
M5
Length through Bore
13.65 mm
Outside Dia. (In.)
1.181
Size
MWS30
Length through Bore (mm)
13.65
Outside Dia. (mm)
30
Clearance Dia. (In.)
1.181 in
Overall Length (mm)
30
Length Through Bore 1
14.2 mm
Screw Thread Size
M5
Bore Diameter 1
8 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
No
Coupling Outside Diameter
30 mm
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
8 mm
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
8
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp.
350 Degrees F
Torque (In.-Lbs.)
92
Setscrew Location
2 (120 Degrees )
Rated Torque
92 in-lb
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Material
Stainless Steel
Style
4-Beam Set Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Series
MWS
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
2.6 N-m
Included Screws
(4) Set Screw
Maximum Torque
10.4 N-m
Bore Type
Round
Coupling Material
Stainless Steel
Number of Locking Screws
4
Coupling Material Grade
303
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Axial Motion
0.25 mm
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Dynamic Torque Non-Reversing
5.2 N-m
Maximum Operating Temperature
176 Degrees C
Moment of Inertia
0.00002092 kgf/m sq
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration
Torsional Stiffness
3.03 N-m/Deg
Fastener Tightening Torque
4 N-m
Parallel Misalignment
0.38 mm
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.000/-0.013 mm

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.4 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.