Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 3 x 3 mm

  • Mfr # PSMR16-3-3-A

  • Zoro # G2014415


product price: $35.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
3mm x 3mm
Material - Couplings
Aluminum
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR16-3-3-A
Zoro #
G2014415
UPC #
634529032893
Country of Origin
United States

Dimensions

Bore Dia.
3mm x 3mm
Outside Dia.
15.9 mm
Overall Length
20.3 mm
Screw Size
M3
Length through Bore
10.15 mm
Outside Dia. (mm)
15.90
Outside Dia. (In.)
0.625
Overall Length (In.)
0.80
Overall Length (mm)
20.30
Screw Size (mm)
M3
Length through Bore (In.)
0.400
Length through Bore (mm)
10.15
Clearance Dia. (mm)
15.9
Bore Diameter 2
3 mm
Length Through Bore 1
9.6 mm
Different Bore Sizes
No
Length Through Bore 2
9.6 mm
Screw Thread Size
M3
Coupling Outside Diameter
15.9 mm
Bore Diameter 1
3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Style
4 Beam Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.36
Torque (In.-Lbs.)
15
Item - Motion Control Couplings
Motion Control Coupling
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.008 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.005
Screw Type
Set Screw
Material
Aluminum
Rated Torque
15 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Torsional Stiffness
0.31 N-m/Deg
Shaft Locking Type
Set Screw
Series
PSMR
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
0.43 N-m
Parallel Misalignment
0.2 mm
Angular Misalignment
3 Degrees
Axial Motion
0.13 mm
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000000322 kgf/m sq
Coupling Material Finish
Bright
Dynamic Torque Non-Reversing
0.85 N-m
Coupling Material
Aluminum
Included Screws
(2) Set Screw
Number of Locking Screws
2
Coupling Material Grade
7075
Fastener Tightening Torque
0.92 N-m
Number of Beams
4
Maximum Torque
1.7 N-m
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.7 N-m, Axial Motion 0.13 mm, Overall Length 20.3 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.31 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 9.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.