Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 5 x 3 mm

  • Mfr # PSMR19-5-3-A

  • Zoro # G0495205


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Outside Dia.
19.1 mm
Overall Length
22.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-5-3-A
Zoro #
G0495205
UPC #
634529032985
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 3mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Clearance Dia. (mm)
19.1
Outside Dia. (In.)
0.750
Overall Length (In.)
0.90
Outside Dia. (mm)
19.10
Overall Length (mm)
22.90
Screw Size
M4
Length through Bore (mm)
11.45
Length through Bore (In.)
0.450
Screw Size (mm)
M4
Length through Bore
11.45 mm
Different Bore Sizes
Yes
Bore Diameter 1
5 mm
Length Through Bore 1
10.7 mm
Screw Thread Size
M4
Coupling Outside Diameter
19.1 mm
Length Through Bore 2
10.7 mm
Bore Diameter 2
3 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp. Range (F)
225
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.26
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
17 in-lb
Material
Aluminum
Style
4 Beam Set Screw
Screw Type
Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Torque (In.-Lbs.)
17
Max. RPM
6,000 RPM
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Moment of Inertia
0.000000731 kgf/m sq
Screw Material Finish
Black Oxide
Axial Motion
0.13 mm
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
1.92 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
107 Degrees C
Full Bearing Support Required
Yes
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Shaft Tolerance
+0.000/-0.013 mm
Angular Misalignment
3 Degrees
Parallel Misalignment
0.2 mm
Dynamic Torque Non-Reversing
0.96 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Aluminum
Included Screws
(2) Set Screw
Coupling Material Grade
7075
Bore Type
Round
Torsional Stiffness
0.44 N-m/Deg
Number of Beams
4
Series
PSMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Set Screw
Fastener Tightening Torque
1.76 N-m
Dynamic Torque Reversing
0.48 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.92 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.44 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.