Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Set Screw, Bore 6 x 4 mm

  • Mfr # PSMR19-6-4-A

  • Zoro # G1413544


product price: $37.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
6mm x 4mm
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR19-6-4-A
Zoro #
G1413544
UPC #
634529033029
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 4mm
Outside Dia.
19.1 mm
Overall Length
22.9 mm
Outside Dia. (mm)
19.10
Overall Length (In.)
0.90
Outside Dia. (In.)
0.750
Screw Size (mm)
M4
Clearance Dia. (mm)
19.1
Overall Length (mm)
22.90
Length through Bore (mm)
11.45
Length through Bore
11.45 mm
Screw Size
M4
Length through Bore (In.)
0.450
Length Through Bore 1
10.7 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
19.1 mm
Bore Diameter 1
6 mm
Screw Thread Size
M4
Bore Diameter 2
4 mm
Length Through Bore 2
10.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
14 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Parallel Misalignment (In.)
0.008 in
Torsional Stiffness (Deg./In.-Lbs.)
0.33
Item
Motion Control Coupling
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.005
Max. Temp.
225 Degrees F
Style
4 Beam Set Screw
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
225
Torque (In.-Lbs.)
14
Finish
Bright
Axial Motion
0.13 mm
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000000731 kgf/m sq
Dynamic Torque Reversing
0.4 N-m
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
0.79 N-m
Parallel Misalignment
0.2 mm
Included Screws
(2) Set Screw
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Number of Beams
4
Torsional Stiffness
0.34 N-m/Deg
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Coupling Material Finish
Bright
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Series
PSMR
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Fastener Tightening Torque
1.76 N-m
Coupling Material Grade
7075
Maximum Operating Temperature
107 Degrees C
System of Measurement
Metric
Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Full Bearing Support Required
Yes
Maximum Torque
1.58 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.58 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.34 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 10.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.