Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 10mmx9mm

  • Mfr # FCMR25-10-9-SS

  • Zoro # G8162664


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR25-10-9-SS
Zoro #
G8162664
UPC #
634529041741
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Length through Bore
17.87 mm
Length through Bore (mm)
17.87
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Outside Dia. (mm)
25.4
Overall Length (mm)
38.1
Screw Size (mm)
M4
Clearance Dia. (mm)
28.37
Size
FCMR25
Overall Length (In.)
1.5
Length through Bore (In.)
0.704
Outside Dia. (In.)
1
Bore Diameter 2
9 mm
Screw Thread Size
M4
Length Through Bore 1
18.3 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
25.4 mm
Different Bore Sizes
Yes
Length Through Bore 2
18.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Style
6-Beam Clamp
Screw Type
Cap Screw
Torque (In.-Lbs.)
50
Max. Axial Misalignment (In.)
+/-0.01
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
9
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Material
Stainless Steel
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Rated Torque
50 in-lb
Max. Bore (mm)
10 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
2
Fastener Tightening Torque
4.6 N-m
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
2.83 N-m
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Beams
6
Coupling Material
Stainless Steel
Bore Type
Round
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Torsional Stiffness
2.44 N-m/Deg
Series
FCMR
Moment of Inertia
0.000011293 kgf/m sq
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.38 mm
Maximum Torque
5.66 N-m
Zero Backlash
Yes
Dynamic Torque Reversing
1.42 N-m
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.66 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.44 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.