Zoro Homepage

Coupling, 6 Beam Clamp, 11mmx10mm

  • Mfr # FCMR32-11-10-SS

  • Zoro # G8319333


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-10-SS
Zoro #
G8319333
UPC #
634529043547
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (In.)
1.25
Size
FCMR32
Overall Length (mm)
44.5
Screw Size (mm)
M5
Overall Length (In.)
1.75
Length through Bore
20.82 mm
Clearance Dia. (In.)
1.459 in
Clearance Dia. (mm)
37.06
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Screw Size
M5
Outside Dia. (mm)
31.8
Screw Thread Size
M5
Bore Diameter 1
11 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm
Minimum Bore Diameter
10 mm
Length Through Bore 2
21.4 mm
Bore Diameter 2
10 mm
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Max. Axial Misalignment (In.)
+/-0.01
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Rated Torque
129 in-lb
Min. Bore (mm)
10
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Max. Bore (mm)
11 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
129
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Coupling Material Grade
303
Number of Beams
6
Maximum Speed
6,000 RPM
Maximum Torque
14.6 N-m
Full Bearing Support Required
Yes
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Torsional Stiffness
5 N-m/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
9.5 N-m
Dynamic Torque Reversing
3.65 N-m
Dynamic Torque Non-Reversing
7.3 N-m
Included Screws
(2) Hex Socket Cap Screw
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000032426 kgf/m sq
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Axial Motion
0.25 mm
Series
FCMR

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.