Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 11mmx8mm

  • Mfr # FCMR32-11-8-A

  • Zoro # G8196273


product price: $71.75
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-11-8-A
Zoro #
G8196273
UPC #
634529007808
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Length through Bore
20.82 mm
Size
FCMR32
Overall Length (mm)
44.5
Overall Length (In.)
1.75
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
31.8
Screw Size (mm)
M5
Length through Bore (mm)
20.82
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Minimum Bore Diameter
8 mm
Screw Thread Size
M5
Bore Diameter 1
11 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Length Through Bore 1
21.4 mm
Length Through Bore 2
21.4 mm
Coupling Outside Diameter
31.8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
11 mm
Torque (In.-Lbs.)
50
Torsional Stiffness (Deg./In.-Lbs.)
0.071
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp. Range (F)
225 Degrees
Rated Torque
50 in-lb
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Material
Aluminum
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
8
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
2.83 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Grade
7075
Shaft Locking Type
Clamp On
Maximum Speed
6,000 RPM
Torsional Stiffness
1.59 N-m/Deg
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Moment of Inertia
0.000011885 kgf/m sq
Dynamic Torque Reversing
1.41 N-m
Parallel Misalignment
0.38 mm
Bore Type
Round
Series
FCMR
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Zero Backlash
Yes
Axial Motion
0.25 mm
Maximum Torque
5.65 N-m
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Number of Beams
6
Shaft Tolerance
+0.000/-0.013 mm
Number of Locking Screws
2
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.65 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.59 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.