Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 1/2in.x 11mm

  • Mfr # FCR24-1/2"-11MM-A

  • Zoro # G8083923


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 11mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-1/2"-11MM-A
Zoro #
G8083923
UPC #
634529136089
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 11mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Length through Bore
26.47 mm
Screw Size (mm)
M5
Length through Bore (mm)
26.47
Size
FCR24
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
41.71
Screw Size
M5
Overall Length (In.)
2.25
Outside Dia. (mm)
38.1
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
Yes
Bore Diameter 2
11 mm
Length Through Bore 1
1.1 in
Bore Diameter 1
1/2 in
Screw Thread Size
M5
Length Through Bore 2
1.1 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225 Degrees
Rated Torque
110 in-lb
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.015
Max. Bore (In.)
0.5 in
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
11
Screw Type
Cap Screw
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
110
Style
6-Beam Clamp
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Torsional Stiffness (Deg./In.-Lbs.)
0.029
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
27.5 lb-in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Axial Motion
0.015 in
Maximum Speed
6,000 RPM
Dynamic Torque Non-Reversing
55 lb-in
Coupling Material
Aluminum
Torsional Stiffness
34.48 in-lb/Deg
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Series
FCR
Fastener Tightening Torque
9.5 N-m
Screw Material Finish
Black Oxide
Number of Locking Screws
2
Maximum Operating Temperature
225 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Moment of Inertia
0.1023 lb-in sq
Maximum Torque
110 in-lb
Coupling Material Finish
Bright
Parallel Misalignment
0.03 in
Coupling Material Grade
7075
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 34.48 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.