Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 14mmx11mm

  • Mfr # FCMR32-14-11-A

  • Zoro # G8003861


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 11mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-11-A
Zoro #
G8003861
UPC #
634529007884
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 11mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Screw Size
M5
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
44.5
Size
FCMR32
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Length through Bore (mm)
20.82
Overall Length (In.)
1.75
Length Through Bore 1
21.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
14 mm
Length Through Bore 2
21.4 mm
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
11 mm
Minimum Bore Diameter
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Max. Temp. Range (F)
225 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
51 in-lb
Max. Parallel Misalignment (In.)
0.01 in
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Torque (In.-Lbs.)
51
Style
6-Beam Clamp
Min. Bore (mm)
11
Max. Angular Misalignment
3 Degrees
Max. Temp.
225 Degrees F
Max. Bore (mm)
14 mm
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Number of Beams
6
Series
FCMR
Number of Locking Screws
2
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
9.5 N-m
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Parallel Misalignment
0.38 mm
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
2.9 N-m
Axial Motion
0.25 mm
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Torsional Stiffness
1.41 N-m/Deg
Dynamic Torque Reversing
1.45 N-m
Moment of Inertia
0.000011885 kgf/m sq
Coupling Material Finish
Bright
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
5.8 N-m
Bore Type
Round
Maximum Operating Temperature
107 Degrees C
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 11 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.8 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.