Zoro Homepage

Coupling, 6 Beam Clamp, 14mmx1/2in.

  • Mfr # FCR24-14MM-1/2"-A

  • Zoro # G7886873


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
1/2 in x 14mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-14MM-1/2"-A
Zoro #
G7886873
UPC #
634529135938
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 14mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size
M5
Outside Dia. (In.)
1.5
Outside Dia. (mm)
38.1
Clearance Dia. (mm)
41.71
Length through Bore
26.47 mm
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.042
Size
FCR24
Screw Size (mm)
M5
Screw Thread Size
M5
Length Through Bore 2
1.1 in
Bore Diameter 1
14 mm
Different Bore Sizes
Yes
Bore Diameter 2
1/2 in
Coupling Outside Diameter
1 1/2 in
Length Through Bore 1
1.1 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
14 mm
Min. Bore (In.)
0.5 in
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
110
Rated Torque
110 in-lb
Style
6-Beam Clamp
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.027
Material
Aluminum
Screw Type
Cap Screw
Min. Bore (mm)
0.5
Max. Axial Misalignment (In.)
+/-0.015
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
For Misalignment Type
Angular, Axial, Parallel
Included Screws
(2) Hex Socket Cap Screw
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
27.5 lb-in
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Torque
110 in-lb
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Series
FCR
Axial Motion
0.015 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Number of Beams
6
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.03 in
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
9.5 N-m
Coupling Material Finish
Bright
Maximum Operating Temperature
225 Degrees F
Dynamic Torque Non-Reversing
55 lb-in
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Torsional Stiffness
37.04 in-lb/Deg
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Moment of Inertia
0.1023 lb-in sq
Screw Material Finish
Black Oxide

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 110 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 37.04 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.