Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 14mmx14mm

  • Mfr # FCMR32-14-14-A

  • Zoro # G8367231


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-14-A
Zoro #
G8367231
UPC #
634529007907
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Screw Size
M5
Length through Bore
20.82 mm
Overall Length (mm)
44.5
Size
FCMR32
Overall Length (In.)
1.75
Clearance Dia. (In.)
1.459 in
Length through Bore (mm)
20.82
Bore Diameter 1
14 mm
Screw Thread Size
M5
Different Bore Sizes
No
Length Through Bore 2
21.4 mm
Length Through Bore 1
21.4 mm
Coupling Outside Diameter
31.8 mm
Bore Diameter 2
14 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Style
6-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
45
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Rated Torque
45 in-lb
Screw Type
Cap Screw
Max. Axial Misalignment (In.)
+/-0.015
Max. Angular Misalignment
3 Degrees
Max. Bore (mm)
14 mm
Min. Bore (mm)
14
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Dynamic Torque Reversing
1.27 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Coupling Material Grade
7075
Parallel Misalignment
0.38 mm
Dynamic Torque Non-Reversing
2.54 N-m
Number of Locking Screws
2
Fastener Tightening Torque
9.5 N-m
Maximum Speed
6,000 RPM
Included Screws
(2) Hex Socket Cap Screw
Zero Backlash
Yes
Coupling Material
Aluminum
Screw Material Finish
Black Oxide
Series
FCMR
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
1.41 N-m/Deg
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
5.08 N-m
Bore Type
Round
Number of Beams
6
Moment of Inertia
0.000011885 kgf/m sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.