Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 14mmx8mm

  • Mfr # FCMR32-14-8-A

  • Zoro # G8309865


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
14mm x 8mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-14-8-A
Zoro #
G8309865
UPC #
634529007914
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.459 in
Outside Dia. (mm)
31.8
Screw Size
M5
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Size
FCMR32
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Length through Bore
20.82 mm
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Overall Length (In.)
1.75
Screw Thread Size
M5
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
21.4 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
8 mm
Different Bore Sizes
Yes
Minimum Bore Diameter
8 mm
Bore Diameter 1
14 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Rated Torque
45 in-lb
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
45
Min. Bore (mm)
8
Material
Aluminum
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.01 in
Max. Temp.
225 Degrees F
Max. Bore (mm)
14 mm
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Series
FCMR
Maximum Torque
5.08 N-m
Number of Beams
6
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.000/-0.013 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Non-Reversing
2.54 N-m
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Dynamic Torque Reversing
1.27 N-m
Zero Backlash
Yes
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Screw Material Finish
Black Oxide
Fastener Tightening Torque
9.5 N-m
Parallel Misalignment
0.38 mm
Moment of Inertia
0.000011885 kgf/m sq
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Angular Misalignment
3 Degrees
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Bore Type
Round
Axial Motion
0.25 mm
Torsional Stiffness
1.41 N-m/Deg
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 14 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.