Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx10mm

  • Mfr # FCMR32-15-10-SS

  • Zoro # G8316174


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-10-SS
Zoro #
G8316174
UPC #
634529043691
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 10mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (mm)
44.5
Clearance Dia. (In.)
1.459 in
Size
FCMR32
Clearance Dia. (mm)
37.06
Overall Length (In.)
1.75
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Outside Dia. (mm)
31.8
Screw Size (mm)
M5
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Screw Size
M5
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Minimum Bore Diameter
10 mm
Length Through Bore 1
21.4 mm
Bore Diameter 1
15 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M5
Length Through Bore 2
21.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
15 mm
Torque (In.-Lbs.)
100
Screw Type
Cap Screw
Material
Stainless Steel
Max. Axial Misalignment (In.)
+/-0.01
Max. Temp.
350 Degrees F
Rated Torque
100 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Min. Bore (mm)
10
Max. RPM
6,000 RPM
Style
6-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Number of Beams
6
Dynamic Torque Non-Reversing
5.66 N-m
Maximum Operating Temperature
176 Degrees C
Maximum Speed
6,000 RPM
For Misalignment Type
Angular, Axial, Parallel
Series
FCMR
Dynamic Torque Reversing
2.83 N-m
Torsional Stiffness
3.03 N-m/Deg
Fastener Tightening Torque
9.5 N-m
Shaft Tolerance
+0.000/-0.013 mm
Included Screws
(2) Hex Socket Cap Screw
Maximum Torque
11.32 N-m
Minimum Operating Temperature
-40 Degrees C
Angular Misalignment
3 Degrees
Bore Type
Round
Zero Backlash
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Finish
Bright
Moment of Inertia
0.000032426 kgf/m sq
Parallel Misalignment
0.38 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Coupling Material Grade
303
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 11.32 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 3.03 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.