Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx12mm

  • Mfr # FCMR38-15-12-A

  • Zoro # G8155962


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 12mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-12-A
Zoro #
G8155962
UPC #
634529008157
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 12mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore (mm)
26.47
Screw Size (mm)
M5
Clearance Dia. (mm)
41.71
Overall Length (mm)
57.2
Screw Size
M5
Outside Dia. (mm)
38.1
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Size
FCMR38
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Clearance Dia. (In.)
1.642 in
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M5
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Bore Diameter 1
15 mm
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Style
6-Beam Clamp
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Torque (In.-Lbs.)
95
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
12
Max. Angular Misalignment
3 Degrees
Rated Torque
95 in-lb
Max. Bore (mm)
15 mm
Max. Axial Misalignment (In.)
+/-0.03
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Maximum Operating Temperature
107 Degrees C
Angular Misalignment
3 Degrees
Dynamic Torque Non-Reversing
5.37 N-m
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Axial Motion
0.38 mm
Parallel Misalignment
0.76 mm
Dynamic Torque Reversing
2.68 N-m
Number of Beams
6
Torsional Stiffness
2.56 N-m/Deg
Included Screws
(2) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Bore Type
Round
Series
FCMR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Moment of Inertia
0.000030032 kgf/m sq
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material
Aluminum
Maximum Torque
10.73 N-m
Number of Locking Screws
2
Fastener Tightening Torque
9.5 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.