Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx14mm

  • Mfr # FCMR38-15-14-A

  • Zoro # G8324032


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 14mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-14-A
Zoro #
G8324032
UPC #
634529008164
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Screw Size
M5
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Size
FCMR38
Length through Bore (mm)
26.47
Length Through Bore 2
27.3 mm
Coupling Outside Diameter
38.1 mm
Screw Thread Size
M5
Bore Diameter 1
15 mm
Minimum Bore Diameter
14 mm
Bore Diameter 2
14 mm
Length Through Bore 1
27.3 mm
Different Bore Sizes
Yes

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Torque (In.-Lbs.)
95
Max. Axial Misalignment (In.)
+/-0.03
Style
6-Beam Clamp
Material
Aluminum
Max. Temp.
225 Degrees F
Max. Angular Misalignment
3 Degrees
Rated Torque
95 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
15 mm
Max. RPM
6,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Min. Bore (mm)
14
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Moment of Inertia
0.000030032 kgf/m sq
Torsional Stiffness
2.56 N-m/Deg
Number of Locking Screws
2
Axial Motion
0.38 mm
Parallel Misalignment
0.76 mm
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees
Coupling Material Grade
7075
Minimum Operating Temperature
-40 Degrees C
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
Bore Type
Round
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Maximum Torque
10.73 N-m
Dynamic Torque Reversing
2.68 N-m
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Dynamic Torque Non-Reversing
5.37 N-m
Shaft Locking Type
Clamp On
Series
FCMR
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Number of Beams
6
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
9.5 N-m
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.