Zoro Homepage

Coupling, 6 Beam Clamp, 15mmx15mm

  • Mfr # FCMR38-15-15-A

  • Zoro # G7994147


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 15mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-15-15-A
Zoro #
G7994147
UPC #
634529008171
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 15mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Outside Dia. (mm)
38.1
Screw Size (mm)
M5
Outside Dia. (In.)
1.5
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Size
FCMR38
Clearance Dia. (In.)
1.642 in
Screw Size
M5
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Clearance Dia. (mm)
41.71
Screw Thread Size
M5
Length Through Bore 1
27.3 mm
Bore Diameter 1
15 mm
Different Bore Sizes
No
Length Through Bore 2
27.3 mm
Bore Diameter 2
15 mm
Coupling Outside Diameter
38.1 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Bore (mm)
15 mm
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.03
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Style
6-Beam Clamp
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Rated Torque
95 in-lb
Torque (In.-Lbs.)
95
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Min. Bore (mm)
15
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
5.37 N-m
Maximum Operating Temperature
107 Degrees C
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes
Torsional Stiffness
2.56 N-m/Deg
Maximum Torque
10.73 N-m
Coupling Material Finish
Bright
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000030032 kgf/m sq
Coupling Material Grade
7075
Axial Motion
0.38 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Fastener Tightening Torque
9.5 N-m
Minimum Operating Temperature
-40 Degrees C
Included Screws
(2) Hex Socket Cap Screw
Series
FCMR
Parallel Misalignment
0.76 mm
Bore Type
Round
Dynamic Torque Reversing
2.68 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Number of Beams
6
Coupling Material
Aluminum
Number of Locking Screws
2

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 10.73 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.