Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 15mmx9mm

  • Mfr # FCMR32-15-9-A

  • Zoro # G8090117


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
15mm x 9mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR32-15-9-A
Zoro #
G8090117
UPC #
634529007990
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Clearance Dia. (In.)
1.459 in
Length through Bore (In.)
0.82
Overall Length (In.)
1.75
Overall Length (mm)
44.5
Length through Bore (mm)
20.82
Size
FCMR32
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
31.8
Length through Bore
20.82 mm
Outside Dia. (In.)
1.25
Screw Size
M5
Screw Size (mm)
M5
Length Through Bore 2
21.4 mm
Screw Thread Size
M5
Length Through Bore 1
21.4 mm
Bore Diameter 2
9 mm
Minimum Bore Diameter
9 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
31.8 mm
Bore Diameter 1
15 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Torque (In.-Lbs.)
45
Torsional Stiffness (Deg./In.-Lbs.)
0.097
Max. Temp. Range (F)
225 Degrees
Max. RPM
6,000 RPM
Max. Angular Misalignment
3 Degrees
Rated Torque
45 in-lb
Max. Temp.
225 Degrees F
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
15 mm
Style
6-Beam Clamp
Max. Parallel Misalignment (In.)
0.01 in
Material
Aluminum
Min. Bore (mm)
9
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Series
FCMR
Zero Backlash
Yes
Fastener Tightening Torque
9.5 N-m
Included Screws
(2) Hex Socket Cap Screw
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Angular Misalignment
3 Degrees
Maximum Torque
5.08 N-m
Maximum Speed
6,000 RPM
Parallel Misalignment
0.38 mm
Number of Locking Screws
2
Axial Motion
0.25 mm
Bore Type
Round
Coupling Material
Aluminum
Shaft Locking Type
Clamp On
Torsional Stiffness
1.16 N-m/Deg
Moment of Inertia
0.000011885 kgf/m sq
Number of Beams
6
Dynamic Torque Reversing
1.27 N-m
Dynamic Torque Non-Reversing
2.54 N-m
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Finish
Bright
Maximum Operating Temperature
107 Degrees C
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 15 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.