Zoro Homepage

Coupling, 6 Beam Clamp, 17mmx17mm

  • Mfr # FCMR38-17-17-A

  • Zoro # G8428271


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
17mm x 17mm
Material - Couplings
Aluminum
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-17-17-A
Zoro #
G8428271
UPC #
634529126936
Country of Origin
United States

Dimensions

Bore Dia.
17mm x 17mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Length through Bore
26.47 mm
Length through Bore (mm)
26.47
Clearance Dia. (In.)
1.642 in
Screw Size (mm)
M5
Outside Dia. (mm)
38.1
Outside Dia. (In.)
1.5
Length through Bore (In.)
1.042
Screw Size
M5
Size
FCMR38
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Overall Length (mm)
57.2
Bore Diameter 1
17 mm
Screw Thread Size
M5
Coupling Outside Diameter
38.1 mm
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm
Bore Diameter 2
17 mm
Different Bore Sizes
No

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 17 mm, Bore Diameter 2 17 mm, Coupling Material Aluminum, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.04 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.79 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.