Zoro Homepage

Coupling, 6 Beam Clamp, 19mmx16mm

  • Mfr # FCMR38-19-16-SS

  • Zoro # G8451195


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
19mm x 16mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR38-19-16-SS
Zoro #
G8451195
UPC #
634529044049
Country of Origin
United States

Dimensions

Bore Dia.
19mm x 16mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size (mm)
M6
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
57.2
Outside Dia. (mm)
38.1
Screw Size
M6
Size
FCMR38
Length through Bore (mm)
26.47
Length through Bore (In.)
1.042
Clearance Dia. (mm)
41.71
Overall Length (In.)
2.25
Outside Dia. (In.)
1.5
Length through Bore
26.47 mm
Bore Diameter 2
16 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
38.1 mm
Minimum Bore Diameter
16 mm
Length Through Bore 1
27.3 mm
Bore Diameter 1
19 mm
Screw Thread Size
M6
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
145 in-lb
Max. Temp. Range (F)
350 Degrees
Max. Bore (mm)
19 mm
Material
Stainless Steel
Screw Type
Cap Screw
Min. Bore (mm)
16
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Max. Axial Misalignment (In.)
+/-0.015
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Torque (In.-Lbs.)
145
Max. Temp.
350 Degrees F
Style
6-Beam Clamp
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel with Nypatch
Number of Beams
6
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Series
FCMR
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Bright
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Reversing
4.11 N-m
Coupling Material Grade
303
Full Bearing Support Required
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Moment of Inertia
0.000083407 kgf/m sq
Dynamic Torque Non-Reversing
8.21 N-m
Torsional Stiffness
2.5 N-m/Deg
Fastener Tightening Torque
16 N-m
Maximum Speed
6,000 RPM
Maximum Torque
16.42 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Angular Misalignment
3 Degrees
Parallel Misalignment
0.76 mm
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Axial Motion
0.38 mm
Number of Locking Screws
2
Coupling Material
Stainless Steel
Zero Backlash
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 19 mm, Bore Diameter 2 16 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.42 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 2.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.