Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 3/4in.x 16mm

  • Mfr # FCR24-3/4"-16MM-A

  • Zoro # G8090275


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
3/4 in x 16mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-3/4"-16MM-A
Zoro #
G8090275
UPC #
634529131312
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 16mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (mm)
38.1
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Outside Dia. (In.)
1.5
Screw Size
M5
Size
FCR24
Overall Length (mm)
57.2
Screw Size (mm)
M5
Length through Bore (In.)
1.042
Overall Length (In.)
2.25
Length Through Bore 1
1.1 in
Bore Diameter 1
3/4 in
Different Bore Sizes
Yes
Length Through Bore 2
1.1 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
16 mm
Screw Thread Size
M5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.03 in
Rated Torque
80 in-lb
Max. Temp.
225 Degrees F
Min. Bore (mm)
16
Max. RPM
6,000 RPM
Screw Type
Cap Screw
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Torque (In.-Lbs.)
80
Max. Bore (In.)
0.75 in
Max. Axial Misalignment (In.)
+/-0.015
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Series
FCR
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Fastener Tightening Torque
9.5 N-m
Zero Backlash
Yes
Number of Beams
6
Axial Motion
0.015 in
Parallel Misalignment
0.03 in
Bore Type
Round
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
7075
Moment of Inertia
0.1023 lb-in sq
Number of Locking Screws
2
Maximum Torque
80 in-lb
Screw Material Finish
Black Oxide
Dynamic Torque Reversing
20 lb-in
Torsional Stiffness
15.87 in-lb/Deg
Maximum Operating Temperature
225 Degrees F
Shaft Locking Type
Clamp On
Included Screws
(2) Hex Socket Cap Screw
Maximum Speed
6,000 RPM
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Coupling Material
Aluminum
Dynamic Torque Non-Reversing
40 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 16 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.