Zoro Homepage

Coupling, 6 Beam Clamp, 5/8in.x 10mm

  • Mfr # FCR24-5/8"-10MM-A

  • Zoro # G8305455


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 10mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-5/8"-10MM-A
Zoro #
G8305455
UPC #
634529137055
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 10mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Clearance Dia. (mm)
41.71
Screw Size (mm)
M5
Outside Dia. (mm)
38.1
Length through Bore (In.)
1.042
Overall Length (mm)
57.2
Clearance Dia. (In.)
1.642 in
Outside Dia. (In.)
1.5
Screw Size
M5
Overall Length (In.)
2.25
Length through Bore (mm)
26.47
Length through Bore
26.47 mm
Size
FCR24
Coupling Outside Diameter
1 1/2 in
Length Through Bore 1
1.1 in
Length Through Bore 2
1.1 in
Different Bore Sizes
Yes
Bore Diameter 2
10 mm
Bore Diameter 1
5/8 in
Screw Thread Size
M5

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.