Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 5/8in.x 12mm

  • Mfr # FCR24-5/8"-12MM-A

  • Zoro # G7951011


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Bore Dia.
5/8 in x 12mm
Material - Couplings
Aluminum
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-5/8"-12MM-A
Zoro #
G7951011
UPC #
634529136010
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 12mm
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Size
FCR24
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Clearance Dia. (mm)
41.71
Length through Bore (In.)
1.042
Screw Size
M5
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Bore Diameter 1
5/8 in
Different Bore Sizes
Yes
Length Through Bore 1
1.1 in
Coupling Outside Diameter
1 1/2 in
Length Through Bore 2
1.1 in
Screw Thread Size
M5
Bore Diameter 2
12 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch to Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Min. Bore (mm)
12
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Max. Parallel Misalignment (In.)
0.03 in
Max. Bore (In.)
0.625 in
Rated Torque
95 in-lb
Style
6-Beam Clamp
Material
Aluminum
Screw Type
Cap Screw
Torque (In.-Lbs.)
95
Max. RPM
6,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
225 Degrees
Max. Angular Misalignment
3 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Series
FCR
Dynamic Torque Non-Reversing
47.5 lb-in
Minimum Operating Temperature
-40 Degrees F
Dynamic Torque Reversing
23.75 lb-in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Torque
95 in-lb
Number of Beams
6
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
225 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Fastener Tightening Torque
9.5 N-m
Zero Backlash
Yes
Moment of Inertia
0.1023 lb-in sq
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Coupling Material Grade
7075
Parallel Misalignment
0.03 in
Bore Type
Round
Axial Motion
0.015 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Aluminum
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
23.26 in-lb/Deg

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.