Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 5mmx5mm

  • Mfr # FCMR16-5-5-SS

  • Zoro # G8223101


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
5mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
15.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR16-5-5-SS
Zoro #
G8223101
UPC #
634529043141
Country of Origin
United States

Dimensions

Bore Dia.
5mm x 5mm
Outside Dia.
15.9 mm
Overall Length
25.4 mm
Length through Bore
12.0 mm
Clearance Dia. (In.)
0.796 in
Outside Dia. (mm)
15.9
Overall Length (mm)
25.4
Length through Bore (In.)
0.472
Overall Length (In.)
1
Clearance Dia. (mm)
20.22
Outside Dia. (In.)
0.625
Screw Size (mm)
M2.5
Size
FCMR16
Length through Bore (mm)
12
Screw Size
M2.5
Length Through Bore 1
12.3 mm
Bore Diameter 1
5 mm
Length Through Bore 2
12.3 mm
Coupling Outside Diameter
15.9 mm
Different Bore Sizes
No
Bore Diameter 2
5 mm
Screw Thread Size
M2.5

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
5 mm
Screw Type
Cap Screw
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.088
Max. Temp. Range (F)
350 Degrees
Max. Axial Misalignment (In.)
+/-0.008
Max. Parallel Misalignment (In.)
0.005 in
Max. Temp.
350 Degrees F
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
18
Min. Bore (mm)
5
Max. RPM
6,000 RPM
Rated Torque
18 in-lb
Style
6-Beam Clamp
Application
Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
0.51 N-m
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Number of Locking Screws
2
Bore Type
Round
Angular Misalignment
3 Degrees
Zero Backlash
Yes
Dynamic Torque Non-Reversing
1.02 N-m
Maximum Speed
6,000 RPM
Maximum Torque
2.04 N-m
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Screw Material Finish
Black Oxide
Moment of Inertia
0.000001097 kgf/m sq
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Fastener Tightening Torque
1.21 N-m
Full Bearing Support Required
Yes
Axial Motion
0.13 mm
Parallel Misalignment
0.2 mm
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Series
FCMR
Torsional Stiffness
1.28 N-m/Deg
Number of Beams
6

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15.9 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.04 N-m, Axial Motion 0.13 mm, Overall Length 25.4 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.28 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 12.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.