Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, 6mmx5mm

  • Mfr # FCMR19-6-5-SS

  • Zoro # G8383392


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6mm x 5mm
Material - Couplings
Stainless Steel
Outside Dia.
19.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCMR19-6-5-SS
Zoro #
G8383392
UPC #
634529043189
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 5mm
Outside Dia.
19.1 mm
Overall Length
31.8 mm
Clearance Dia. (In.)
0.879 in
Outside Dia. (mm)
19.1
Length through Bore (mm)
15.06
Screw Size (mm)
M3
Overall Length (In.)
1.25
Clearance Dia. (mm)
22.33
Overall Length (mm)
31.8
Screw Size
M3
Outside Dia. (In.)
0.75
Length through Bore (In.)
0.593
Size
FCMR19
Length through Bore
15.06 mm
Bore Diameter 1
6 mm
Bore Diameter 2
5 mm
Coupling Outside Diameter
19.1 mm
Different Bore Sizes
Yes
Screw Thread Size
M3
Length Through Bore 2
15.4 mm
Length Through Bore 1
15.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.005 in
Max. Bore (mm)
6 mm
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
41
Item - Motion Control Couplings
Motion Control Coupling
Style
6-Beam Clamp
Max. Temp.
350 Degrees F
Rated Torque
41 in-lb
Torsional Stiffness (Deg./In.-Lbs.)
0.079
Max. Axial Misalignment (In.)
+/-0.008
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Min. Bore (mm)
5
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Servo Motors to Lead Screws
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.025/-0.000 mm
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
1.16 N-m
Zero Backlash
Yes
Number of Beams
6
Torsional Stiffness
1.43 N-m/Deg
Parallel Misalignment
0.2 mm
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Fastener Tightening Torque
2.1 N-m
Moment of Inertia
0.000002964 kgf/m sq
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
2.32 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Axial Motion
0.13 mm
Maximum Speed
6,000 RPM
Maximum Torque
4.64 N-m
Shaft Locking Type
Clamp On
Number of Locking Screws
2
Series
FCMR
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.64 N-m, Axial Motion 0.13 mm, Overall Length 31.8 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.43 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 15.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.