Zoro Homepage

Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In

  • Mfr # FCR24-12-8-A

  • Zoro # G0662006


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in x 1/2 in
Rated Torque
80 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-12-8-A
Zoro #
G0662006
UPC #
634529008584
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 1/2 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore
1.125 in
Screw Size
M5
Screw Size (mm)
M5
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.125
Outside Dia. (In.)
1.500
Different Bore Sizes
Yes
Length Through Bore 1
1.1 in
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M5
Length Through Bore 2
1.1 in
Bore Diameter 2
1/2 in
Bore Diameter 1
3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
80 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Item
Motion Control Coupling
Torque (In.-Lbs.)
80
Max. Parallel Misalignment (In.)
0.03 in
Material
Aluminum
Max. Temp. Range (F)
225
Style
6 Beam Clamp
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp.
225 Degrees F
Moment of Inertia
0.1023 lb-in sq
Dynamic Torque Reversing
20 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Dynamic Torque Non-Reversing
40 lb-in
Axial Motion
0.015 in
Screw Material Finish
Black Oxide
Parallel Misalignment
0.03 in
Maximum Torque
80 in-lb
Shaft Tolerance
+0.0000/-0.0005 in
Fastener Tightening Torque
9.5 N-m
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
7075
Torsional Stiffness
15.87 in-lb/Deg
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Maximum Speed
6,000 RPM
Series
FCR
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Operating Temperature
225 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Beams
6
System of Measurement
Inch
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Coupling Material
Aluminum

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.