Zoro Homepage

Coupling, 6 Beam Clamp, Bore 3/4 x 5/8 In

  • Mfr # FCR24-12-10-SS

  • Zoro # G3222484


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/4 in x 5/8 in
Rated Torque
145 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-12-10-SS
Zoro #
G3222484
UPC #
634529041017
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 5/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Screw Size (mm)
M6
Length through Bore
1.125 in
Outside Dia. (In.)
1.500
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.125
Screw Size
M6
Bore Diameter 1
3/4 in
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
Yes
Length Through Bore 2
1.1 in
Screw Thread Size
M6
Length Through Bore 1
1.1 in
Bore Diameter 2
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
145 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Stainless Steel
Style
6 Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Max. Parallel Misalignment (In.)
0.03 in
Screw Type
Cap Screw
Torque (In.-Lbs.)
145
Max. Temp. Range (F)
350
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Item
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.045
Finish
Bright
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Screw Material
Alloy Steel with Nypatch
Dynamic Torque Non-Reversing
72.5 lb-in
Dynamic Torque Reversing
36.25 lb-in
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.015 in
Moment of Inertia
0.2814 lb-in sq
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Stainless Steel
Torsional Stiffness
22.22 in-lb/Deg
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Fastener Tightening Torque
16 N-m
Zero Backlash
Yes
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Full Bearing Support Required
Yes
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Maximum Speed
6,000 RPM
Number of Beams
6
Angular Misalignment
3 Degrees
Parallel Misalignment
0.03 in
Included Screws
(2) Hex Socket Cap Screw
Series
FCR
Number of Locking Screws
2
System of Measurement
Inch
Maximum Operating Temperature
350 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
145 in-lb
Coupling Material Grade
303
Bore Type
Round

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 145 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.22 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.