Zoro Homepage

Coupling, 6 Beam Clamp, Bore 3/8 x 5/16 In

  • Mfr # FCR16-6-5-A

  • Zoro # G1105081


product price: $56.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
3/8 in x 5/16 in
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-6-5-A
Zoro #
G1105081
UPC #
634529008447
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Length through Bore (In.)
0.750
Length through Bore
0.75 in
Outside Dia. (In.)
1.000
Overall Length (In.)
1.50
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Screw Size (mm)
M4
Different Bore Sizes
Yes
Screw Thread Size
M4
Length Through Bore 1
0.7 in
Length Through Bore 2
0.7 in
Bore Diameter 1
3/8 in
Bore Diameter 2
5/16 in
Coupling Outside Diameter
1 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
33
Screw Type
Cap Screw
Item
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Material
Aluminum
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
225
Style
6 Beam Clamp
Max. Axial Misalignment (In.)
+/-0.010
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.0139 lb-in sq
Axial Motion
0.01 in
Dynamic Torque Non-Reversing
16.5 lb-in
Screw Material
Alloy Steel with Nypatch
Dynamic Torque Reversing
8.25 lb-in
Shaft Locking Type
Clamp On
Parallel Misalignment
0.015 in
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Coupling Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Fastener Tightening Torque
4.6 N-m
Maximum Operating Temperature
225 Degrees F
Coupling Material Grade
7075
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Black Oxide
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Series
FCR
Torsional Stiffness
10.75 in-lb/Deg
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Finish
Bright
Number of Beams
6
Shaft Tolerance
+0.0000/-0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Maximum Torque
33 in-lb

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.