Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/16 x 1/4 In

  • Mfr # FCR16-5-4-SS

  • Zoro # G2844685


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-5-4-SS
Zoro #
G2844685
UPC #
634529041994
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Length through Bore
0.75 in
Overall Length (In.)
1.50
Screw Size
M5
Length through Bore (In.)
0.750
Clearance Dia. (In.)
1.117 in
Outside Dia. (In.)
1.000
Screw Size (mm)
M5
Length Through Bore 2
0.7 in
Bore Diameter 2
1/4 in
Bore Diameter 1
5/16 in
Length Through Bore 1
0.7 in
Different Bore Sizes
Yes
Screw Thread Size
M4
Coupling Outside Diameter
1 in

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Max. Angular Misalignment
3 Degrees
Max. RPM
6,000 RPM
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Max. Parallel Misalignment (In.)
0.015 in
Max. Temp. Range (F)
350
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Max. Axial Misalignment (In.)
+/-0.010
Style
6 Beam Clamp
Rated Torque
50 in-lb
Torque (In.-Lbs.)
50
Screw Type
Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel with Nypatch
Bore Tolerance
+0.001/-0.000 in
Torsional Stiffness
21.74 in-lb/Deg
Screw Material Finish
Black Oxide
Coupling Material Grade
303
Axial Motion
0.01 in
For Misalignment Type
Angular, Axial, Parallel
Fastener Tightening Torque
4.6 N-m
Maximum Speed
6,000 RPM
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Minimum Operating Temperature
-40 Degrees F
Series
FCR
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Moment of Inertia
0.0381 lb-in sq
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2
Dynamic Torque Non-Reversing
25 lb-in
Parallel Misalignment
0.015 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Angular Misalignment
3 Degrees
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Number of Beams
6
Maximum Torque
50 in-lb
Bore Type
Round
Dynamic Torque Reversing
12.5 lb-in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.