Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/16x5/16 In

  • Mfr # FCR12-5-5-A

  • Zoro # G2903503


product price: $49.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 5/16 in
Rated Torque
20 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR12-5-5-A
Zoro #
G2903503
UPC #
634529008393
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Length through Bore (In.)
0.625
Length through Bore
0.625 in
Screw Size (mm)
M3
Clearance Dia. (In.)
0.879 in
Overall Length (In.)
1.25
Outside Dia. (In.)
0.750
Screw Size
M3
Different Bore Sizes
No
Bore Diameter 1
5/16 in
Screw Thread Size
M3
Length Through Bore 2
0.6 in
Bore Diameter 2
5/16 in
Coupling Outside Diameter
3/4 in
Length Through Bore 1
0.6 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 20 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 4.37 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.