Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Clamp, Bore 5/16x5/16 In

  • Mfr # FCR16-5-5-A

  • Zoro # G0663153


product price: $62.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 5/16 in
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-5-5-A
Zoro #
G0663153
UPC #
634529008423
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Overall Length (In.)
1.50
Screw Size
M4
Screw Size (mm)
M4
Clearance Dia. (In.)
1.117 in
Length through Bore (In.)
0.750
Outside Dia. (In.)
1.000
Length through Bore
0.75 in
Coupling Outside Diameter
1 in
Bore Diameter 2
5/16 in
Bore Diameter 1
5/16 in
Length Through Bore 1
0.7 in
Screw Thread Size
M4
Different Bore Sizes
No
Length Through Bore 2
0.7 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
33 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Screw Type
Cap Screw
Max. Temp. Range (F)
225
Item
Motion Control Coupling
Finish
Bright
Max. Parallel Misalignment (In.)
0.015 in
Style
6 Beam Clamp
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.010
Torsional Stiffness (Deg./In.-Lbs.)
0.093
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
33
Material
Aluminum
Axial Motion
0.01 in
Moment of Inertia
0.0139 lb-in sq
Dynamic Torque Reversing
8.25 lb-in
Dynamic Torque Non-Reversing
16.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel with Nypatch
Included Screws
(2) Hex Socket Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Maximum Torque
33 in-lb
Maximum Operating Temperature
225 Degrees F
System of Measurement
Inch
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Torsional Stiffness
10.75 in-lb/Deg
Series
FCR
For Misalignment Type
Angular, Axial, Parallel
Number of Beams
6
Screw Material Finish
Black Oxide
Coupling Material Grade
7075
Zero Backlash
Yes
Parallel Misalignment
0.015 in
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
3 Degrees
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Bore Type
Round
Coupling Material
Aluminum
Number of Locking Screws
2
Full Bearing Support Required
Yes
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Fastener Tightening Torque
4.6 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 33 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 10.75 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.