Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/16x5/16 In

  • Mfr # FCR16-5-5-SS

  • Zoro # G0732864


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/16 in x 5/16 in
Rated Torque
50 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-5-5-SS
Zoro #
G0732864
UPC #
634529040911
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/2 in
Length through Bore
0.75 in
Screw Size (mm)
M5
Outside Dia. (In.)
1.000
Overall Length (In.)
1.50
Clearance Dia. (In.)
1.117 in
Length through Bore (In.)
0.750
Screw Size
M5
Length Through Bore 1
0.7 in
Bore Diameter 2
5/16 in
Coupling Outside Diameter
1 in
Different Bore Sizes
No
Length Through Bore 2
0.7 in
Screw Thread Size
M4
Bore Diameter 1
5/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
50 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Stainless Steel
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
350 Degrees F
Item
Motion Control Coupling
Finish
Bright
Torque (In.-Lbs.)
50
Max. Axial Misalignment (In.)
+/-0.010
Screw Type
Cap Screw
Material
Stainless Steel
Style
6 Beam Clamp
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Max. Temp. Range (F)
350
Torsional Stiffness (Deg./In.-Lbs.)
0.046
Bore Tolerance
+0.001/-0.000 in
Axial Motion
0.01 in
Dynamic Torque Non-Reversing
25 lb-in
Moment of Inertia
0.0381 lb-in sq
Dynamic Torque Reversing
12.5 lb-in
Screw Material
Alloy Steel with Nypatch
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Torque
50 in-lb
Series
FCR
Maximum Operating Temperature
350 Degrees F
Torsional Stiffness
21.74 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Shaft Locking Type
Clamp On
Coupling Material Grade
303
System of Measurement
Inch
Included Screws
(2) Hex Socket Cap Screw
Full Bearing Support Required
Yes
Number of Beams
6
Fastener Tightening Torque
4.6 N-m
Parallel Misalignment
0.015 in
Screw Material Finish
Black Oxide
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Number of Locking Screws
2
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Zero Backlash
Yes
Coupling Material Finish
Bright

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 50 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 21.74 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.