Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In

  • Mfr # FCR24-10-6-A

  • Zoro # G0516284


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 3/8 in
Rated Torque
95 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-10-6-A
Zoro #
G0516284
UPC #
634529008539
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Length through Bore (In.)
1.125
Screw Size
M5
Outside Dia. (In.)
1.5
Clearance Dia. (In.)
1.642 in
Length through Bore
1.125 in
Overall Length (In.)
2.25
Screw Size (mm)
M5
Length Through Bore 1
1.1 in
Bore Diameter 2
3/8 in
Different Bore Sizes
Yes
Bore Diameter 1
5/8 in
Screw Thread Size
M5
Length Through Bore 2
1.1 in
Coupling Outside Diameter
1 1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
95 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Max. Temp. Range (F)
225
Style
6 Beam Clamp
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Item
Motion Control Coupling
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
95
Finish
Bright
Material
Aluminum
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Max. Angular Misalignment
3 Degrees
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.1023 lb-in sq
Dynamic Torque Reversing
23.75 lb-in
Screw Material
Alloy Steel with Nypatch
Axial Motion
0.015 in
Dynamic Torque Non-Reversing
47.5 lb-in
Number of Beams
6
Maximum Operating Temperature
225 Degrees F
Minimum Operating Temperature
-40 Degrees F
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Parallel Misalignment
0.03 in
For Misalignment Type
Angular, Axial, Parallel
Shaft Tolerance
+0.0000/-0.0005 in
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material Finish
Black Oxide
Coupling Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Coupling Material Finish
Bright
Number of Locking Screws
2
Fastener Tightening Torque
9.5 N-m
Maximum Torque
95 in-lb
Series
FCR
Torsional Stiffness
23.26 in-lb/Deg
Zero Backlash
Yes
Coupling Material Grade
7075
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
System of Measurement
Inch
Full Bearing Support Required
Yes
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.