Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In

  • Mfr # FCR24-10-6-SS

  • Zoro # G1663977


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 3/8 in
Rated Torque
175 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-10-6-SS
Zoro #
G1663977
UPC #
634529040973
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (In.)
1.5
Screw Size (mm)
M6
Screw Size
M6
Length through Bore
1.125 in
Overall Length (In.)
2.25
Clearance Dia. (In.)
1.642 in
Length through Bore (In.)
1.125
Different Bore Sizes
Yes
Length Through Bore 2
1.1 in
Length Through Bore 1
1.1 in
Bore Diameter 2
3/8 in
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M6
Bore Diameter 1
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
175 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.031
Max. Temp. Range (F)
350
Max. Angular Misalignment
3 Degrees
Style
6 Beam Clamp
Material
Stainless Steel
Max. Temp.
350 Degrees F
Item
Motion Control Coupling
Torque (In.-Lbs.)
175
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.03 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
87.5 lb-in
Dynamic Torque Reversing
43.75 lb-in
Axial Motion
0.015 in
Screw Material
Alloy Steel with Nypatch
Moment of Inertia
0.2814 lb-in sq
Screw Material Finish
Black Oxide
Torsional Stiffness
32.26 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Coupling Material Grade
303
Series
FCR
Number of Beams
6
Maximum Torque
175 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Type
Round
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
16 N-m
Coupling Material Finish
Bright
System of Measurement
Inch
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Included Screws
(2) Hex Socket Cap Screw
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Speed
6,000 RPM
Angular Misalignment
3 Degrees
Number of Locking Screws
2
Zero Backlash
Yes
Parallel Misalignment
0.03 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 175 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 32.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.