Zoro Homepage

Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In

  • Mfr # FCR24-10-10-A

  • Zoro # G0955595


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
Bore Dia.
5/8 in x 5/8 in
Rated Torque
95 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-10-10-A
Zoro #
G0955595
UPC #
634529008522
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 5/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Outside Dia. (In.)
1.500
Length through Bore (In.)
1.125
Screw Size (mm)
M5
Clearance Dia. (In.)
1.642 in
Overall Length (In.)
2.25
Length through Bore
1.125 in
Screw Size
M5
Different Bore Sizes
No
Coupling Outside Diameter
1 1/2 in
Screw Thread Size
M5
Length Through Bore 1
1.1 in
Bore Diameter 2
5/8 in
Length Through Bore 2
1.1 in
Bore Diameter 1
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Rated Torque
95 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Max. Angular Misalignment
3 Degrees
Max. Axial Misalignment (In.)
+/-0.015
Screw Type
Cap Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
225
Max. Temp.
225 Degrees F
Torsional Stiffness (Deg./In.-Lbs.)
0.043
Material
Aluminum
Style
6 Beam Clamp
Torque (In.-Lbs.)
95
Finish
Bright
Item
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.03 in
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Reversing
23.75 lb-in
Moment of Inertia
0.1023 lb-in sq
Axial Motion
0.015 in
Screw Material
Alloy Steel with Nypatch
Dynamic Torque Non-Reversing
47.5 lb-in
Fastener Tightening Torque
9.5 N-m
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Angular Misalignment
3 Degrees
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Full Bearing Support Required
Yes
Zero Backlash
Yes
System of Measurement
Inch
Series
FCR
Maximum Torque
95 in-lb
Parallel Misalignment
0.03 in
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Coupling Material Grade
7075
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single or Four Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Spiral Coupling With Nypatch Anti-Vibration Hardware, Two Sets of Three Spiral Cuts, Zero-Backlash
Maximum Operating Temperature
225 Degrees F
Bore Type
Round
Torsional Stiffness
23.26 in-lb/Deg
Number of Beams
6
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
2
Coupling Material Finish
Bright
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Included Screws
(2) Hex Socket Cap Screw
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Minimum Operating Temperature
-40 Degrees F

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 95 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 23.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 6, Length Through Bore 2 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.