Zoro Homepage

Coupling, 6 Beam Set Screw, 10mmx10mm

  • Mfr # FSMR38-10-10-SS

  • Zoro # G7931971


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-10-10-SS
Zoro #
G7931971
UPC #
634529046654
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Screw Size (mm)
M6
Outside Dia. (In.)
1.5
Size
FSMR38
Clearance Dia. (In.)
1.459 in
Overall Length (mm)
57.2
Overall Length (In.)
2.25
Length through Bore
26.47 mm
Length through Bore (In.)
1.042
Clearance Dia. (mm)
37.06
Length through Bore (mm)
26.47
Outside Dia. (mm)
38.1
Screw Thread Size
M6
Bore Diameter 1
10 mm
Coupling Outside Diameter
38.1 mm
Different Bore Sizes
No
Bore Diameter 2
10 mm
Length Through Bore 1
27.3 mm
Length Through Bore 2
27.3 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Rated Torque
208 in-lb
Torque (In.-Lbs.)
208
Torsional Stiffness (Deg./In.-Lbs.)
0.016
Max. Parallel Misalignment (In.)
0.03 in
Material
Stainless Steel
Setscrew Location
2 (120 Degrees )
Min. Bore (mm)
10
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
350 Degrees
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
10 mm
Max. Angular Misalignment
3 Degrees
Max. Temp.
350 Degrees F
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Coupling Material Grade
303
Axial Motion
0.38 mm
Bore Type
Round
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000/-0.013 mm
Fastener Tightening Torque
7.2 N-m
Torsional Stiffness
7.14 N-m/Deg
Full Bearing Support Required
Yes
Maximum Torque
23.53 N-m
Coupling Material Finish
Bright
Features
Balanced Design for Reduced Vibration
Dynamic Torque Reversing
5.88 N-m
Maximum Operating Temperature
176 Degrees C
Number of Beams
6
Series
FSMR
Included Screws
(4) Set Screw
Minimum Operating Temperature
-40 Degrees C
Parallel Misalignment
0.76 mm
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Maximum Speed
6,000 RPM
Moment of Inertia
0.000083407 kgf/m sq
Dynamic Torque Non-Reversing
11.77 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 38.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 23.53 N-m, Axial Motion 0.38 mm, Overall Length 57.2 mm, Parallel Misalignment 0.76 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 7.14 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 27.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.