Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 10mmx9mm

  • Mfr # FSMR32-10-9-SS

  • Zoro # G8060927


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
10mm x 9mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-10-9-SS
Zoro #
G8060927
UPC #
634529046395
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 9mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Overall Length (In.)
1.75
Outside Dia. (In.)
1.25
Length through Bore
20.82 mm
Size
FSMR32
Length through Bore (In.)
0.82
Length through Bore (mm)
20.82
Screw Size (mm)
M6
Clearance Dia. (mm)
41.71
Outside Dia. (mm)
31.8
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
44.5
Screw Size
M6
Screw Thread Size
M6
Length Through Bore 2
21.4 mm
Different Bore Sizes
Yes
Bore Diameter 1
10 mm
Bore Diameter 2
9 mm
Length Through Bore 1
21.4 mm
Coupling Outside Diameter
31.8 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Temp.
350 Degrees F
Screw Type
Set Screw
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.017
Max. Axial Misalignment (In.)
+/-0.01
Max. Bore (mm)
10 mm
Min. Bore (mm)
9
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Torque (In.-Lbs.)
142
Max. Temp. Range (F)
350 Degrees
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Rated Torque
142 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Non-Reversing
8.04 N-m
Shaft Tolerance
+0.000/-0.013 mm
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
6.67 N-m/Deg
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Zero Backlash
Yes
Moment of Inertia
0.000032426 kgf/m sq
Series
FSMR
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Included Screws
(4) Set Screw
Fastener Tightening Torque
7.2 N-m
Full Bearing Support Required
Yes
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
16.08 N-m
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Number of Beams
6
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Axial Motion
0.25 mm
Shaft Locking Type
Set Screw
Dynamic Torque Reversing
4.02 N-m
Coupling Material Grade
303
Number of Locking Screws
4
Coupling Material Finish
Bright
Angular Misalignment
3 Degrees

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 16.08 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 6.67 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.