Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx7mm

  • Mfr # FSMR25-11-7-SS

  • Zoro # G8203736


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 7mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR25-11-7-SS
Zoro #
G8203736
UPC #
634529046173
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 7mm
Outside Dia.
25.4 mm
Overall Length
38.1 mm
Outside Dia. (mm)
25.4
Overall Length (In.)
1.5
Screw Size
M5
Length through Bore
17.87 mm
Length through Bore (In.)
0.704
Clearance Dia. (In.)
1.459 in
Outside Dia. (In.)
1
Size
FSMR25
Screw Size (mm)
M5
Clearance Dia. (mm)
37.06
Length through Bore (mm)
17.87
Overall Length (mm)
38.1
Length Through Bore 2
18.3 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 1
18.3 mm
Different Bore Sizes
Yes
Bore Diameter 2
7 mm
Screw Thread Size
M5
Bore Diameter 1
11 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Temp.
350 Degrees F
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Torsional Stiffness (Deg./In.-Lbs.)
0.084
Max. Angular Misalignment
3 Degrees
Min. Bore (mm)
7
Screw Type
Set Screw
Style
6-Beam Set Screw
Setscrew Location
2 (120 Degrees )
Max. Bore (mm)
11 mm
Material
Stainless Steel
Torque (In.-Lbs.)
39
Max. Axial Misalignment (In.)
+/-0.01
Rated Torque
39 in-lb
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Full Bearing Support Required
Yes
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Dynamic Torque Non-Reversing
2.2 N-m
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Reversing
1.1 N-m
Bore Type
Round
Angular Misalignment
3 Degrees
Maximum Torque
4.4 N-m
Zero Backlash
Yes
Axial Motion
0.25 mm
Series
FSMR
Parallel Misalignment
0.38 mm
Torsional Stiffness
1.35 N-m/Deg
Included Screws
(4) Set Screw
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Shaft Locking Type
Set Screw
Fastener Tightening Torque
4 N-m
Moment of Inertia
0.000011293 kgf/m sq
Number of Beams
6
Coupling Material Grade
303
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Coupling Material
Stainless Steel
Features
Balanced Design for Reduced Vibration

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.4 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.35 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 18.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.