Zoro Homepage

Coupling, 6 Beam Set Screw, 11mmx8mm

  • Mfr # FSMR32-11-8-SS

  • Zoro # G7894433


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Bore Dia.
11mm x 8mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR32-11-8-SS
Zoro #
G7894433
UPC #
634529046425
Country of Origin
United States

Dimensions

Bore Dia.
11mm x 8mm
Outside Dia.
31.8 mm
Overall Length
44.5 mm
Screw Size
M6
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8
Overall Length (In.)
1.75
Length through Bore (mm)
20.82
Size
FSMR32
Length through Bore (In.)
0.82
Screw Size (mm)
M6
Length through Bore
20.82 mm
Clearance Dia. (mm)
41.71
Clearance Dia. (In.)
1.642 in
Overall Length (mm)
44.5
Length Through Bore 2
21.4 mm
Coupling Outside Diameter
31.8 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Bore Diameter 1
11 mm
Length Through Bore 1
21.4 mm
Bore Diameter 2
8 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Min. Bore (mm)
8
Max. Temp.
350 Degrees F
Max. Bore (mm)
11 mm
Max. Temp. Range (F)
350 Degrees
Material
Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.023
Max. Axial Misalignment (In.)
+/-0.01
Setscrew Location
2 (120 Degrees )
Rated Torque
129 in-lb
Torque (In.-Lbs.)
129
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Max. Parallel Misalignment (In.)
0.015 in
Max. Angular Misalignment
3 Degrees
Style
6-Beam Set Screw
Max. RPM
6,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Dynamic Torque Reversing
3.65 N-m
Features
Balanced Design for Reduced Vibration
Zero Backlash
Yes
Moment of Inertia
0.000032426 kgf/m sq
Fastener Tightening Torque
7.2 N-m
Number of Beams
6
Angular Misalignment
3 Degrees
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.25 mm
Dynamic Torque Non-Reversing
7.3 N-m
Shaft Tolerance
+0.000/-0.013 mm
Torsional Stiffness
5 N-m/Deg
Full Bearing Support Required
Yes
Series
FSMR
Coupling Material Finish
Bright
Bore Type
Round
Number of Locking Screws
4
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
14.6 N-m
Coupling Material
Stainless Steel
Shaft Locking Type
Set Screw
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Screw Material Finish
Black Oxide
Included Screws
(4) Set Screw
Maximum Speed
6,000 RPM

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 14.6 N-m, Axial Motion 0.25 mm, Overall Length 44.5 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 5 N-m/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 21.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.