Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/2inx 5/16in

  • Mfr # FSR20-8-5-SS

  • Zoro # G8350666


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
1.25 in
Overall Length
1 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR20-8-5-SS
Zoro #
G8350666
UPC #
634529047095
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 5/16 in
Outside Dia.
1.25 in
Overall Length
1 21/64 in
Screw Size (mm)
M6
Outside Dia. (mm)
31.8
Length through Bore (In.)
0.82
Outside Dia. (In.)
1.25
Screw Size
M6
Length through Bore
0.82 in
Length through Bore (mm)
20.82
Overall Length (mm)
44.5
Overall Length (In.)
1.75
Clearance Dia. (mm)
22.33
Clearance Dia. (In.)
0.879 in
Size
FSR20
Bore Diameter 1
1/2 in
Different Bore Sizes
Yes
Length Through Bore 2
0.8 in
Coupling Outside Diameter
1 1/4 in
Bore Diameter 2
5/16 in
Screw Thread Size
M6
Length Through Bore 1
0.8 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
Finish
Bright
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Rated Torque
107 in-lb
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Set Screw
Max. Bore (In.)
0.5 in
Max. Axial Misalignment (In.)
+/-0.01
Torque (In.-Lbs.)
107
Min. Bore (In.)
0.313 in
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.037
Setscrew Location
2 (120 Degrees )
Max. Temp.
350 Degrees F
Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Beams
6
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.01 in
Features
Balanced Design for Reduced Vibration
Moment of Inertia
0.1094 lb-in sq
Screw Material Finish
Black Oxide
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Angular Misalignment
3 Degrees
Number of Locking Screws
4
Maximum Operating Temperature
350 Degrees F
Maximum Torque
107 in-lb
Shaft Locking Type
Set Screw
Coupling Material Finish
Bright
Torsional Stiffness
27.03 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Coupling Material Grade
303
Zero Backlash
Yes
Coupling Material
Stainless Steel
Full Bearing Support Required
Yes
Included Screws
(4) Set Screw
Series
FSR
Maximum Speed
6,000 RPM
Fastener Tightening Torque
7.2 N-m
Dynamic Torque Reversing
26.75 lb-in
Dynamic Torque Non-Reversing
53.5 lb-in
Parallel Misalignment
0.015 in

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 107 in-lb, Axial Motion 0.01 in, Overall Length 1 21/64 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 27.03 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.