Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 6 Beam Set Screw, 1/4in.x 1/4in.

  • Mfr # FSR12-4-4-A

  • Zoro # G8031317


product price: $37.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
1/4 in x 1/4 in
Material - Couplings
Aluminum
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-4-4-A
Zoro #
G8031317
UPC #
634529011461
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 1/4 in
Outside Dia.
0.75 in
Overall Length
1 1/4 in
Outside Dia. (In.)
0.75
Size
FSR12
Overall Length (mm)
31.8
Screw Size (mm)
M4
Overall Length (In.)
1.25
Screw Size
M4
Length through Bore (In.)
0.593
Clearance Dia. (mm)
28.37
Outside Dia. (mm)
19.1
Length through Bore
0.593 in
Clearance Dia. (In.)
1.117 in
Length through Bore (mm)
15.06
Different Bore Sizes
No
Bore Diameter 1
1/4 in
Length Through Bore 2
0.6 in
Length Through Bore 1
0.6 in
Screw Thread Size
M4
Coupling Outside Diameter
3/4 in
Bore Diameter 2
1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.005
Torsional Stiffness (Deg./In.-Lbs.)
0.152
Torque (In.-Lbs.)
26
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.008 in
Max. Temp.
225 Degrees F
Screw Type
Set Screw
Max. Bore (In.)
0.25 in
Setscrew Location
2 (120 Degrees )
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (In.)
0.25 in
Max. Temp. Range (F)
225 Degrees
Rated Torque
26 in-lb
Max. RPM
6,000 RPM
Style
6-Beam Set Screw
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Number of Locking Screws
2
Series
FSR
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.008 in
Coupling Material Finish
Bright
Fastener Tightening Torque
1.76 N-m
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
6.58 in-lb/Deg
Maximum Torque
26 in-lb
Dynamic Torque Reversing
6.5 lb-in
Moment of Inertia
0.0036 lb-in sq
Zero Backlash
Yes
Maximum Speed
6,000 RPM
Number of Beams
6
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Axial Motion
0.005 in
Maximum Operating Temperature
225 Degrees F
Screw Material Finish
Black Oxide
Dynamic Torque Non-Reversing
13 lb-in
Coupling Material Grade
7075
Bore Type
Round
Angular Misalignment
3 Degrees
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Set Screw

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 26 in-lb, Axial Motion 0.005 in, Overall Length 1 1/4 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 6.58 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.